Tapered Roller Double Row Cone
Inner diameter | 165.1 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 146,05x214,836x214,836 mm |
---|---|
Logistic Weight | 22990 g |
Packaged dimensions (D x W x H) | 152,4x247,65x247,65 mm |
Package weight | 22990,3 g |
Inner diameter | 165.1 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days