Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 19.75 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 273,1 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 19.75 mm |
Bearing Clearance | CN |
In stock: Next day delivery