Tapered roller bearing NTN 4T-28300, Outer diameter: 76.2 mm | Inner diameter: 73.6 mm | Width: 15.507 mm
NTN - Tapered Roller Bearing - 4T-28300
See technical informationReferences
NTN:4T-28300
Rubix:204A7211
EAN:4547359525106




Technical specifications
| Inner diameter | 73.6 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 15.507 mm |
Product details : NTN 4T-28300 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x15,51 mm |
|---|---|
| Logistic Weight | 153 g |
| Inner diameter | 73.6 mm |
| Outer diameter | 76.2 mm |
| Width | 15.507 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
- Usually arrives within 14 working days