Timken Tapered Roller Bearing 65000
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 127 mm |
Width | 44.45 mm |
Logistics dimensions (L x W x H) | 44,45x91,059x91,059 mm |
---|---|
Logistic Weight | 1470 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 60.325 mm |
Outer diameter | 127 mm |
Width | 44.45 mm |
Bearing Clearance | cn |
Series | 65000 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days