Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3196-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 3196/3120B
Tapered roller bearing Timken
References
timken:
3196/3120B
rubix:
397A7950
Product details
Technical specifications
Product details : TIMKEN 3196-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.77
excl. VAT
/
Each
£
146.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 71450-90053, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.363 mm
Tapered roller bearing Timken 435/4320
Tapered roller bearing Timken JM719149-90N02, Outer diameter: 150.114 mm | Inner diameter: 94.996 mm | Width: 77.978 mm
Tapered roller bearing NSK 33110J, Outer diameter: 85 mm | Inner diameter: 50 mm | Width: 26 mm
Tapered roller bearing NTN 4T-65500, Outer diameter: 127 mm | Inner diameter: 73.817 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-JM738249/JM738210, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 46 mm
Tapered roller bearing Timken 557, Inner diameter: 55 mm
Tapered roller bearing Timken JM822049-90NA1, Outer diameter: 165.1 mm | Inner diameter: 109.982 mm | Width: 79.756 mm
Tapered roller bearing FAG 33111, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing FAG 30304-A, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 13 mm
Tapered roller bearing Timken 336/332
Tapered roller bearing Timken M 38545/M38510
Tapered roller bearing Timken 13687-90023, Outer diameter: 69.088 mm | Inner diameter: 38.1 mm | Width: 45.974 mm
Tapered roller bearing Timken 67390-90184, Outer diameter: 200.152 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing SKF 30319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 50.86 mm