Tapered roller bearing NTN 4T-28317, Outer diameter: 80.04 mm | Inner diameter: 34.92 mm | Width: 15.88 mm
NTN - Tapered Roller Bearing - 4T-28317
See technical informationReferences
NTN:4T-28317
Rubix:204A7212
EAN:4547359663808




Technical specifications
| Inner diameter | 34.92 mm |
|---|---|
| Outer diameter | 80.04 mm |
| Width | 15.88 mm |
Product details : NTN 4T-28317 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80,04x80,04x15,88 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 34.92 mm |
| Outer diameter | 80.04 mm |
| Width | 15.88 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 14.58 excl. VAT
/ Each
£ 17.50 incl. VAT
- Usually arrives within 14 working days