Tapered roller bearing Timken 48290-90087, Outer diameter: 182.626 mm | Inner diameter: 127 mm | Width: 85.728 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:48290-90087
Rubix:397A8151
EAN:0053893309613


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 182.626 mm |
| Width | 85.728 mm |
Product details : TIMKEN 48290-90087 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,852x182,626x182,626 mm |
|---|---|
| Logistic Weight | 7044 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 127 mm |
| Outer diameter | 182.626 mm |
| Width | 85.728 mm |
| Weight | 7.04 kg |
| Series | 48200 |
| Total bearing width | 85.728 mm |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 3,996.76 excl. VAT
/ Each
£ 4,796.11 incl. VAT
- Usually arrives within 14 working days