Tapered roller bearing SKF 31308/CL7C, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:31308/CL7C
Rubix:231A7256
EAN:7316579207287

Product details : SKF 31308/CL7C TAPERED ROLLER BEARING 7316579207287
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Weight | 0.72 kg |
| Series | 313 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 5600 rpm |
| Limit speed | 7500 rpm |
| Total bearing width | 25.25 mm |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 91100 N |
Show UNSPSC/ECL@SS
£ 73.60 excl. VAT
/ Each
£ 88.32 incl. VAT
- In stock: Next day delivery
