Tapered roller bearing NSK 32014XJ, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm


Tapered Roller Bearing

References
nsk:32014XJ
rubix:217A7826
ean:00029176024498
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width25 mm
See all Specifications

Product details : NSK 32014XJ METRIC TAPER BEARING


NSK tapered roller bearings can absorb high radial and axial forces in one direction. They are available in a double-row or four-row version to accommodate axial forces in both directions. Optimized versions with high-strength cages as well as a selection of highly developed special materials for more sophisticated applications are also available

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter110 mm
Width25 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
  • In stock: Next day delivery