Tapered roller bearing SKF T7FC 075/CL7C, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 42 mm

Tapered Roller Bearing

See technical information
References
SKF:T7FC 075/CL7C
Rubix:254A3885
EAN:7316579078214
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter150 mm
Width42 mm
See all Specifications

Product details : SKF T7FC075/CL7C TAPER ROLLER BEARING


Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter150 mm
Width42 mm
Cagesteel
Reference speed3200 rpm
Limit speed4300 rpm
Show UNSPSC/ECL@SS
£ 303.83 excl. VAT
/ Each
£ 364.60 incl. VAT
  • Delivery usually within ( 3 ) days