Tapered roller bearing NTN 4T-28921, Outer diameter: 100 mm | Inner diameter: 93.4 mm | Width: 19.845 mm
NTN - Tapered Roller Bearing - 4T-28921
See technical informationReferences
NTN:4T-28921
Rubix:204A7229
EAN:4547359525335




Technical specifications
| Inner diameter | 93.4 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 19.845 mm |
Product details : NTN 4T-28921 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x19,845 mm |
|---|---|
| Logistic Weight | 252 g |
| Inner diameter | 93.4 mm |
| Outer diameter | 100 mm |
| Width | 19.845 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Delivery usually within ( 3 ) days