Tapered roller bearing Timken 748/743, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 44.455 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:748/743
Rubix:100A1401
EAN:0053893651972

Product details : TIMKEN 748-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,455x150x150 mm |
|---|---|
| Logistic Weight | 3382 g |
| Packaged dimensions (D x W x H) | 62,0776x174,7012x174,7012 mm |
| Inner diameter | 80 mm |
| Outer diameter | 150 mm |
| Width | 44.455 mm |
| Bearing Clearance | cn |
| Weight | 3.4 kg |
| Series | series 745 |
| Material | steel |
| Cage | steel |
| Total bearing width | 44.455 mm |
| Standard | TS (TAPERED SINGLE) IMPERIAL |
| Basic static load, radial - C0r | 417000 N |
| Basic dynamic load, radial - Cr | 318000 N |
Show UNSPSC/ECL@SS
£ 466.84 excl. VAT
/ Each
£ 560.21 incl. VAT
- Usually arrives within 14 working days
