Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm


Tapered Roller Bearing Cone

References
timken:NA48685SW
rubix:105A8792
manufacturer :100042644
ean:0053893315751
brand logo
brand logo
Technical specifications
Inner diameter142.875 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN NA48685SW-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)197,1x197,1x52,4 mm
Package weight2600,0 g
Inner diameter142.875 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 482.62 excl. VAT
/ Each
£ 579.14 incl. VAT
  • Usually arrives within 14 working days