Tapered roller bearing NTN 4T-29585/29521, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-29585/29521
See technical informationReferences
NTN:4T-29585/29521
Rubix:204A7242
EAN:4547359799958



Product details : NTN 4T-29585/29521 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x25,4 mm |
|---|---|
| Logistic Weight | 1010 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 110 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 66.79 excl. VAT
/ Each
£ 80.15 incl. VAT
- Delivery usually within ( 3 ) days
