Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 32013X-9X025
Tapered roller bearing Timken 32013XM-90KA3, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 23 mm
320 series tapered roller bearings
References
timken:
32013XM-90KA3
rubix:
102A7026
manufacturer :
190049447
Technical specifications
Inner diameter
65
mm
Outer diameter
100
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 32013X-9X025
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
100
mm
Width
23
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.28
excl. VAT
/
Each
£
29.14
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 42350-90017, Outer diameter: 149.225 mm | Inner diameter: 88.9 mm | Width: 66.548 mm
Tapered roller bearing Timken 28118, Inner diameter: 30.162 mm
Tapered roller bearing Timken JM718149-90K02, Outer diameter: 145 mm | Inner diameter: 90 mm | Width: 78.486 mm
Tapered roller bearing Timken 5583/5535
Tapered roller bearing NTN 4T-32010X, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken H239649-20000, Outer diameter: 243.332 mm | Inner diameter: 187.325 mm | Width: 85.725 mm
Tapered roller bearing Timken 52393DA
Tapered roller bearing NTN 4T-30311D, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing NTN 4T-53177/53375, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken 598-90087, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 82.55 mm
Tapered roller bearing Timken JLM508748-C0000, Outer diameter: 77.724 mm | Inner diameter: 59.944 mm | Width: 23.876 mm
Tapered roller bearing Timken 33
Tapered roller bearing NTN 4T-3984, Outer diameter: 88.5 mm | Inner diameter: 66.675 mm | Width: 30.048 mm
Tapered roller bearing NTN 4T-580/572, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 36.512 mm
Tapered roller bearing Timken H913849-90027, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 90.424 mm