Tapered roller bearing Timken 11157/11315, Outer diameter: 80 mm | Inner diameter: 39.98 mm | Width: 17.384 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:11157/11315
Rubix:100A8848
EAN:0053893790343


Technical specifications
| Inner diameter | 39.98 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 17.384 mm |
Product details : TIMKEN 11157-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 39.98 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 17.384 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
| Series | 11000 |
| Cage | steel |
| Total bearing width | 18.009 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 55100 N |
| Basic dynamic load, radial - Cr | 48100 N |
Show UNSPSC/ECL@SS
£ 167.17 excl. VAT
/ Each
£ 200.60 incl. VAT
- Usually arrives within 14 working days