Tapered roller bearing Timken HM911244/HM911216, Outer diameter: 134.983 mm | Inner diameter: 59.987 mm | Width: 33.449 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:HM911244/HM911216
Rubix:397A4660
EAN:0053893663487


Technical specifications
| Inner diameter | 59.987 mm |
|---|---|
| Outer diameter | 134.983 mm |
| Width | 33.449 mm |
Product details : TIMKEN HM911244-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,449x134,983x134,983 mm |
|---|---|
| Logistic Weight | 2109 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 59.987 mm |
| Outer diameter | 134.983 mm |
| Width | 33.449 mm |
| Weight | 2.2 kg |
| Total bearing width | 33.449 mm |
Show UNSPSC/ECL@SS
£ 528.01 excl. VAT
/ Each
£ 633.61 incl. VAT
- Usually arrives within 14 working days