Tapered roller bearing NTN 4T-29685/29620, Outer diameter: 112.712 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-29685/29620
See technical informationReferences
NTN:4T-29685/29620
Rubix:204A7253
EAN:4547359669749




Technical specifications
| Inner diameter | 73.025 mm |
|---|---|
| Outer diameter | 112.712 mm |
| Width | 25.4 mm |
Product details : NTN 4T-29685/29620 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112,712x112,712x25,4 mm |
|---|---|
| Logistic Weight | 892 g |
| Inner diameter | 73.025 mm |
| Outer diameter | 112.712 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 95500 N |
Show UNSPSC/ECL@SS
£ 36.15 excl. VAT
/ Each
£ 43.38 incl. VAT
- Delivery usually within ( 3 ) days