Tapered roller bearing Timken 37425-30000, Outer diameter: 132.842 mm | Inner diameter: 107.95 mm | Width: 21.438 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:37425-30000
Rubix:396A9836
EAN:0053893274454


Technical specifications
| Inner diameter | 107.95 mm |
|---|---|
| Outer diameter | 132.842 mm |
| Width | 21.438 mm |
Product details : TIMKEN 37425-30000 PRECISION TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,083x93,264x93,264 mm |
|---|---|
| Logistic Weight | 162 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 107.95 mm |
| Outer diameter | 132.842 mm |
| Width | 21.438 mm |
| Bearing Clearance | cn |
| Weight | 3.05 kg |
| Series | 37000 |
| Total bearing width | 21.438 mm |
| Standard | ISO 355; ISO/R 355; DIN 720 |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 384.90 excl. VAT
/ Each
£ 461.88 incl. VAT
- Usually arrives within 14 working days