Tapered roller bearing SKF 31326 X/DF, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 145 mm
Tapered Roller Bearing
See technical informationReferences
SKF:31326 X/DF
Rubix:420A0340
EAN:7316577448811

Product details : SKF 31326 X/DF TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 145 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5,153.43 excl. VAT
/ Each
£ 6,184.12 incl. VAT
- Usually arrives within 14 working days
