Tapered roller bearing NTN 4T-49585/49520, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 31.75 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
NTN:4T-49585/49520
Rubix:394A7129
EAN:4547359923742




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 31.75 mm |
Documents
Product details : NTN 4T-49585/49520 TAPERED ROLLER BEARING
The single row tapered roller bearing is available in metric dimensions (ISO 355 and JIS B 1512 standards) and in inches (ABMA standard, metric series including J). The single row in tapered roller bearing range, is the most widely used and is generally mounted in opposition.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 31.75 mm |
| Weight | 1130 kg |
| Series | 4t |
| Cage | steel |
| Limit speed | 5000 rpm |
| Total bearing width | 31.75 mm |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 46.78 excl. VAT
/ Each
£ 56.14 incl. VAT
- Delivery usually within ( 3 ) days