Tapered roller bearing Timken 67820-30000, Outer diameter: 266.7 mm | Inner diameter: 232.156 mm | Width: 38.1 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:67820-30000
Rubix:100A6102
EAN:0053893372488




Technical specifications
| Inner diameter | 232.156 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 38.1 mm |
Product details : TIMKEN 67820-30000 TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,1x266,7x266,7 mm |
|---|---|
| Logistic Weight | 2453 g |
| Packaged dimensions (D x W x H) | 52,4256x269,9512x269,9512 mm |
| Inner diameter | 232.156 mm |
| Outer diameter | 266.7 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 7.5 kg |
| Series | 67800 |
| Cage | steel |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 835000 N |
| Basic dynamic load, radial - Cr | 416000 N |
Show UNSPSC/ECL@SS
£ 1,280.08 excl. VAT
/ Each
£ 1,536.10 incl. VAT
- Usually arrives within 14 working days