NTN - Tapered Roller Bearing - 4T-JM719113
Inner diameter | 145 mm |
---|---|
Outer diameter | 150 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 150x150x27 mm |
---|---|
Logistic Weight | 808 g |
Inner diameter | 145 mm |
Outer diameter | 150 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days