Tapered roller bearing SNR 30208A, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
SNR - Tapered Roller Bearing - 30215A
See technical informationReferences
SNR:30208A
Rubix:206A3918
Manufacturer :30208A
EAN:3413520092375



Product details : SNR 30208A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 19.75 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Cage | steel |
| Reference speed | 5700 rpm |
| Limit speed | 9500 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 74.5 N |
| Basic dynamic load, radial - Cr | 66.4 N |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ Each
£ 15.48 incl. VAT
- Delivery usually within ( 3 ) days
