Tapered roller bearing NTN 4T-3188, Outer diameter: 51 mm | Inner diameter: 31.75 mm | Width: 29.997 mm
NTN - Tapered Roller Bearing - 4T-3188
See technical informationReferences
NTN:4T-3188
Rubix:204A7305
EAN:4547359527858




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 51 mm |
| Width | 29.997 mm |
Product details : NTN 4T-3188 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,034x72,034x29,997 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 51 mm |
| Width | 29.997 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 84500 N |
Show UNSPSC/ECL@SS
£ 23.42 excl. VAT
/ Each
£ 28.10 incl. VAT
- Usually arrives within 14 working days