Tapered roller bearing Timken LL205449, Outer diameter: 77.79 mm | Inner diameter: 50.8 mm | Width: 12.7 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL205449
Rubix:105A8499
Manufacturer :100139012
EAN:0053893508818


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 77.79 mm |
| Width | 12.7 mm |
Product details : TIMKEN LL205449-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,6x84,6x26,7 mm |
|---|---|
| Package weight | 158,8 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 77.79 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | ll205400 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 175.92 excl. VAT
/ Each
£ 211.10 incl. VAT
- Usually arrives within 14 working days