Tapered roller bearing NTN 4T-09081/09196, Outer diameter: 49.225 mm | Inner diameter: 20.625 mm | Width: 23.02 mm
NTN - Tapered Roller Bearing - 4T-09081/09196
See technical informationReferences
NTN:4T-09081/09196
Rubix:204A6946
EAN:4547359512120




Technical specifications
| Inner diameter | 20.625 mm |
|---|---|
| Outer diameter | 49.225 mm |
| Width | 23.02 mm |
Product details : NTN 4T-09081/09196 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,225x49,225x23,02 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 20.625 mm |
| Outer diameter | 49.225 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 22.35 excl. VAT
/ Each
£ 26.82 incl. VAT
- Delivery usually within ( 3 ) days