Tapered roller bearing NTN 4T-17580, Outer diameter: 29 mm | Inner diameter: 15.875 mm | Width: 16.67 mm
NTN - Tapered Roller Bearing - 4T-17580
See technical informationReferences
NTN:4T-17580
Rubix:204A7061
EAN:4547359516012




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 29 mm |
| Width | 16.67 mm |
Product details : NTN 4T-17580 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,862x42,862x16,67 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 29 mm |
| Width | 16.67 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 26700 N |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days