Tapered roller bearing NTN 4T-3780/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
NTN - Tapered Roller Bearing - 4T-3780/3720
See technical informationReferences
NTN:4T-3780/3720
Rubix:104A5131
EAN:4547359670028




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 30.162 mm |
Product details : NTN 4T-3780/3720 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,264x93,264x30,162 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 93.264 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 134000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 3 ) days