Tapered roller bearing NSK 30222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 41 mm


Tapered roller bearing 302

References
nsk:30222J
rubix:216A9670
manufacturer :HR30222J 5
ean:00029176022272
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width41 mm
See all Specifications

Product details : NSK 30222J METRIC TAPER BEARING


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Logistic Weight5300 g
Inner diameter110 mm
Outer diameter200 mm
Width41 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 217.16 excl. VAT
/ Each
£ 260.59 incl. VAT
  • Usually arrives within 14 working days