NTN - Tapered Roller Bearing - 30244
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 16.25 mm |
Logistics dimensions (L x W x H) | 52x52x16,25 mm |
---|---|
Logistic Weight | 158 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 16.25 mm |
Bearing Clearance | cn |
Series | 30200 |
Material | case-hardened steel |
Cage | steel |
Limit speed | 7300 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 31500000 N |
Usually arrives within 14 working days