Tapered roller bearing NTN 4T-33210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 4T-33210
See technical informationReferences
NTN:4T-33210
Rubix:204A7384
EAN:4547359530667



Product details : NTN 4T-33210 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x32 mm |
|---|---|
| Logistic Weight | 1155 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 27.98 excl. VAT
/ Each
£ 33.58 incl. VAT
- Delivery usually within ( 3 ) days
