Tapered roller bearing Timken L183448/L183410, Outer diameter: 889 mm | Inner diameter: 759.925 mm | Width: 88.9 mm


Single Row - Assembly

References
timken:L183448/L183410
rubix:397A4740
manufacturer :100139633
ean:0053893507033
brand logo
brand logo
Technical specifications
Inner diameter759.925 mm
Outer diameter889 mm
Width88.9 mm
See all Specifications

Product details : TIMKEN L183448-90011 TAPERED ROLLER BEARING


With capacity to manage both radial and axial loads, high-performance Timken tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life |Unrivaled technology and engineering support.
Single row bearings are the most common configuration.
An assembly includes separable inner (cone) and outer (cup) rings

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight89264,7 g
Inner diameter759.925 mm
Outer diameter889 mm
Width88.9 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 14,183.10 excl. VAT
/ Each
£ 17,019.72 incl. VAT
  • Usually arrives within 14 working days