Tapered roller bearing NSK 33012J, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:33012J
Rubix:238A8195
Manufacturer :33012J N
EAN:0029176615771

Product details : NSK HR33012J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 122.26 excl. VAT
/ Each
£ 146.71 incl. VAT
- Delivery usually within ( 2 ) days
