NTN - Tapered Roller Bearing - 4T-748
Inner diameter | 80 mm |
---|---|
Outer diameter | 114.5 mm |
Width | 46.672 mm |
Logistics dimensions (L x W x H) | 150x150x46,672 mm |
---|---|
Logistic Weight | 2466 g |
Inner diameter | 80 mm |
Outer diameter | 114.5 mm |
Width | 46.672 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 360000 N |
Basic dynamic load, radial - Cr | 261000 N |
Usually arrives within 14 working days