Tapered Roller Bearing
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 80.167 mm |
Width | 30.391 mm |
Inner diameter | 39.688 mm |
---|---|
Outer diameter | 80.167 mm |
Width | 30.391 mm |
Series | 3300 |
Material | Steel (Cage) |
Cage | Steel |
Total bearing width | 29.37 mm |
Basic static load, radial - C0r | 129000 N |
Basic dynamic load, radial - Cr | 115000 N |
Usually arrives within 14 working days