Tapered roller bearing Timken 36920CD


Tapered Roller Bearing Double Cup

References
timken:36920CD
rubix:397A7681
ean:0053893272924
brand logo
brand logo

Product details : TIMKEN 36920CD-20024 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)52,324x227,076x227,076 mm
Logistic Weight1764 g
Packaged dimensions (D x W x H)55,7276x241,5032x241,5032 mm
Show UNSPSC/ECL@SS
£ 1,873.78 excl. VAT
/ Each
£ 2,248.54 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories