Tapered roller bearing SKF 3780, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.302 mm
Tapered Roller Bearing
See technical informationReferences
Superseded Ref:3780/Q
SKF:3780
Rubix:231A7344
EAN:7316576643903


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 30.302 mm |
Product details : SKF 3780 TAPERED ROLLER BEARING 7316576643903
Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 30.302 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 46.82 excl. VAT
/ Each
£ 56.18 incl. VAT
- Usually arrives within 14 working days