Precision Tapered Roller Bearing Cup
Inner diameter | 149.352 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 30.226 mm |
Logistics dimensions (L x W x H) | 30,226x177,8x177,8 mm |
---|---|
Logistic Weight | 1031 g |
Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
Inner diameter | 149.352 mm |
Outer diameter | 177.8 mm |
Width | 30.226 mm |
Usually arrives within 14 working days