Tapered roller bearing Timken 5BC/NP224896, Outer diameter: 42.86 mm | Inner diameter: 24.26 mm | Width: 9.53 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:5BC/NP224896
Rubix:397A4511
EAN:0053893984766


Technical specifications
| Inner diameter | 24.26 mm |
|---|---|
| Outer diameter | 42.86 mm |
| Width | 9.53 mm |
Product details : TIMKEN 5BC-99404 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 24.26 mm |
| Outer diameter | 42.86 mm |
| Width | 9.53 mm |
| Bearing Clearance | cn |
| Weight | 0.06 kg |
| Cage | steel |
| Standard | PRECISION STANDARD PRECISION |
Show UNSPSC/ECL@SS
£ 25.13 excl. VAT
/ Each
£ 30.16 incl. VAT
- Usually arrives within 14 working days