Tapered roller bearing Timken M88048A, Inner diameter: 33.337 mm


Tapered Roller Bearing Cone

References
timken:M88048A
rubix:397A6787
manufacturer :100044566
ean:0053893428192
brand logo
brand logo
Technical specifications
Inner diameter33.337 mm
Bearing Clearancecn
See all Specifications

Product details : TIMKEN M88048A-70016 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)71,4x71,4x26,9 mm
Package weight229,1 g
Inner diameter33.337 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 42.55 excl. VAT
/ Each
£ 51.06 incl. VAT
  • Usually arrives within 14 working days