Tapered roller bearing NTN 4T-30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30307
Rubix:204A7281
EAN:4547359003307



Product details : NTN 4T-30307 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x22,75 mm |
|---|---|
| Logistic Weight | 546 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 22.75 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 3 ) days
