Tapered Roller Bearing 2TS Assembly
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x247,65x247,65 mm |
---|---|
Logistic Weight | 13681 g |
Packaged dimensions (D x W x H) | 260,35x114,3x260,35 mm |
Inner diameter | 177.8 mm |
Outer diameter | 247.65 mm |
Width | 95.25 mm |
Usually arrives within 14 working days