NTN - Tapered Roller Bearing - 4T-780/772
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 180.975 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 201x201x58 mm |
---|---|
Logistic Weight | 5225 g |
Inner diameter | 101.6 mm |
Outer diameter | 180.975 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 430000 N |
Basic dynamic load, radial - Cr | 285 N |
Usually arrives within 14 working days