Tapered Roller Bearings
Inner diameter | 85.725 mm |
---|---|
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 142x142x49 mm |
---|---|
Logistic Weight | 1720 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1723,7 g |
Inner diameter | 85.725 mm |
Outer diameter | 146.05 mm |
Width | 41.275 mm |
Bearing Clearance | cn |
Series | 655 |
Material | stamped steel (cage) |
Cage | steel |
Total bearing width | 41.275 mm |
Standard | iso |
Basic static load, radial - C0r | 385000 N |
Basic dynamic load, radial - Cr | 247000 N |
Usually arrives within 14 working days