Tapered roller bearing Timken JL69349-90KA1, Outer diameter: 63 mm | Inner diameter: 38 mm | Width: 37.81 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JL69349-90KA1
Rubix:397A5318
EAN:0053893885629

Product details : TIMKEN JL69349-90KA1 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,846x62,992x62,992 mm |
|---|---|
| Logistic Weight | 414 g |
| Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
| Inner diameter | 38 mm |
| Outer diameter | 63 mm |
| Width | 37.81 mm |
| Bearing Clearance | cn |
| Weight | 0.44 kg |
| Series | l69300 |
| Cage | steel |
| Standard | ABMA STANDARD 7 |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 73.62 excl. VAT
/ Each
£ 88.34 incl. VAT
- Usually arrives within 14 working days
