Tapered Roller Bearing Cone
Inner diameter | 142.875 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 28,702x170,688x170,688 mm |
---|---|
Logistic Weight | 1699 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1699,2 g |
Inner diameter | 142.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days