Tapered roller bearing NSK 33111J, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 30 mm

Angular contact ball bearing 33

See technical information
References
NSK:33111J
Rubix:216A9769
Manufacturer :33111J N
EAN:00029176075452
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter95 mm
Width30 mm
See all Specifications

Product details : NSK 33111J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight850 g
Inner diameter55 mm
Outer diameter95 mm
Width30 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 72.45 excl. VAT
/ Each
£ 86.94 incl. VAT
  • Usually arrives within 14 working days