Tapered Roller Bearing Cone
Inner diameter | 90 mm |
---|---|
Outer diameter | 145 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 34x116,685x116,685 mm |
---|---|
Logistic Weight | 1439 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 90 mm |
Outer diameter | 145 mm |
Width | 35 mm |
Usually arrives within 14 working days