Tapered roller bearing NTN 4T-3525, Outer diameter: 87.312 mm | Inner diameter: 260 mm | Width: 23.812 mm
NTN - Tapered Roller Bearing - 4T-3525
See technical informationReferences
NTN:4T-3525
Rubix:204A7441
EAN:4547359531329




Technical specifications
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 87.312 mm |
| Width | 23.812 mm |
Product details : NTN 4T-3525 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87,312x87,312x23,812 mm |
|---|---|
| Logistic Weight | 314 g |
| Inner diameter | 260 mm |
| Outer diameter | 87.312 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Delivery usually within ( 3 ) days